IGUS

IGUS Flanged bearing unit GFSM-08-IG

  • ERIKS:13563412
Image 1
Save to list

€23.90/ pieceexcl. VAT

€28.92incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.90

-

10+

€19.04

20.35%

25+

€16.74

29.97%

50+

€14.29

40.22%

100+

€13.79

42.29%

200+

€12.75

46.66%

500+

€11.70

51.03%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GFSM-IG
Housing style
Square
Bearing type
Ball head
Number of bolt holes
4-hole
Housing material
igimid G
Bearing material
Steel, galvanized
Shaft diameter
8 mm