

€12.62/ pieceexcl. VAT
€15.27incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.62 | - |
10+ | €10.09 | 20.03% |
25+ | €8.84 | 29.97% |
50+ | €7.54 | 40.21% |
100+ | €7.28 | 42.32% |
200+ | €6.73 | 46.69% |
500+ | €6.18 | 51.05% |
1000+ | €5.91 | 53.16% |
2500+ | €5.61 | 55.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GFSM-IG |
Housing style | Square |
Bearing type | Ball head |
Number of bolt holes | 4-hole |
Housing material | igimid G |
Bearing material | Steel, galvanized |
Shaft diameter | 6 mm |