






€9.65/ pieceexcl. VAT
€11.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.65 | - |
10+ | €5.93 | 38.58% |
25+ | €3.91 | 59.45% |
50+ | €2.74 | 71.65% |
100+ | €2.22 | 76.97% |
200+ | €2.00 | 79.33% |
500+ | €1.84 | 80.91% |
1000+ | €1.77 | 81.69% |
2500+ | €1.62 | 83.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-0911-18 |
Shaft diameter | 9 mm |
Outer Diameter | 11 mm |
Width | 18 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 9 mm |
d2 | 11 mm |
d3 | 15 mm |
b1 | 18 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |