IGUS

IGUS Flange Bearing, XFM Series, iglidur® X Outer sheath, 8 mm Shaft Dia., 15 mm Flange Dia., 1 mm Flange Thk., 10 mm Outside Dia., 9 mm WD

  • ERIKS:13567613
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® X Metric Flange Bearing Type F. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€8.32/ pieceexcl. VAT

€10.07incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.32

-

10+

€5.00

39.95%

25+

€3.17

61.87%

50+

€2.07

75.11%

100+

€1.62

80.59%

200+

€1.37

83.56%

500+

€1.27

84.70%

1000+

€1.20

85.62%

2500+

€1.12

86.53%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
XFM-0810-09
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
9 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
d1
8 mm
d2
10 mm
d3
15 mm
b1
9 mm
b2
1 mm
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free