






€8.00/ pieceexcl. VAT
€9.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.00 | - |
10+ | €4.83 | 39.67% |
25+ | €3.00 | 62.47% |
50+ | €1.92 | 76.01% |
100+ | €1.48 | 81.47% |
200+ | €1.24 | 84.56% |
500+ | €1.16 | 85.51% |
1000+ | €1.06 | 86.70% |
2500+ | €0.99 | 87.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-0810-07 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 7.5 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 8 mm |
d2 | 10 mm |
d3 | 15 mm |
b1 | 7.5 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |