






€8.25/ pieceexcl. VAT
€9.98incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.25 | - |
10+ | €4.94 | 40.09% |
25+ | €3.14 | 61.98% |
50+ | €2.01 | 75.58% |
100+ | €1.56 | 81.11% |
200+ | €1.33 | 83.87% |
500+ | €1.22 | 85.25% |
1000+ | €1.16 | 85.94% |
2500+ | €1.06 | 87.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-0810-08 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 8 mm |
d2 | 10 mm |
d3 | 15 mm |
b1 | 8 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |