IGUS

IGUS Flange Bearing, XFM Series, iglidur® X Outer sheath, 8 mm Shaft Dia., 15 mm Flange Dia., 1 mm Flange Thk., 10 mm Outside Dia., 5.5 mm WD

  • ERIKS:12684171
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7.79/ pieceexcl. VAT

€9.43incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.79

-

10+

€4.64

40.49%

25+

€2.60

66.59%

50+

€1.62

79.27%

100+

€1.37

82.44%

200+

€1.16

85.12%

500+

€1.06

86.34%

1000+

€1.03

86.83%

2500+

€0.95

87.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
XFM-0810-05
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
5.5 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
d1
8 mm
d2
10 mm
d3
15 mm
b1
5.5 mm
b2
1 mm
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free