IGUS

IGUS Flange Bearing, XFM Series, iglidur® X Outer sheath, 8 mm Shaft Dia., 14 mm Flange Dia., 1 mm Flange Thk., 10 mm Outside Dia., 31.5 mm WD

  • ERIKS:13567615
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€8.66/ pieceexcl. VAT

€10.48incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.66

-

10+

€5.61

35.31%

25+

€3.93

54.61%

50+

€3.14

63.82%

100+

€2.76

68.20%

200+

€2.58

70.18%

500+

€2.38

72.59%

1000+

€2.22

74.34%

2500+

€2.11

75.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
XFM-081014-31
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
31.5 mm
Flange diameter
14 mm
Flange thickness
1 mm
With collar
Yes
d1
8 mm
d2
10 mm
d3
14 mm
b1
31.5 mm
b2
1 mm
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free