






€7.87/ pieceexcl. VAT
€9.52incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.87 | - |
10+ | €4.71 | 40.10% |
25+ | €2.66 | 66.18% |
50+ | €1.79 | 77.29% |
100+ | €1.56 | 80.19% |
200+ | €1.33 | 83.09% |
500+ | €1.22 | 84.54% |
1000+ | €1.18 | 85.02% |
2500+ | €1.08 | 86.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-081012-04 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 4 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 8 mm |
d2 | 10 mm |
d3 | 12 mm |
b1 | 4 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |