






€115.58/ pieceexcl. VAT
€139.85incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €115.58 | - |
10+ | €87.44 | 24.35% |
25+ | €72.12 | 37.60% |
50+ | €63.14 | 45.37% |
100+ | €60.02 | 48.07% |
200+ | €59.17 | 48.81% |
500+ | €54.66 | 52.70% |
1000+ | €51.74 | 55.24% |
2500+ | €47.86 | 58.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-7580-50 |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 50 mm |
Flange diameter | 88 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 75 mm |
d2 | 80 mm |
d3 | 88 mm |
b1 | 50 mm |
b2 | 2 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |