






€97.13/ pieceexcl. VAT
€117.53incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €97.13 | - |
10+ | €72.98 | 24.86% |
25+ | €59.81 | 38.42% |
50+ | €51.91 | 46.56% |
100+ | €49.21 | 49.33% |
200+ | €48.49 | 50.08% |
500+ | €44.82 | 53.85% |
1000+ | €42.41 | 56.34% |
2500+ | €39.24 | 59.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-7075-40 |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 40 mm |
Flange diameter | 83 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 70 mm |
d2 | 75 mm |
d3 | 83 mm |
b1 | 40 mm |
b2 | 2 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |