






€9.03/ pieceexcl. VAT
€10.93incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.03 | - |
10+ | €5.92 | 34.52% |
25+ | €4.22 | 53.33% |
50+ | €3.38 | 62.62% |
100+ | €2.99 | 66.90% |
200+ | €2.75 | 69.52% |
500+ | €2.54 | 71.91% |
1000+ | €2.41 | 73.33% |
2500+ | €2.22 | 75.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-060812-20 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 20 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 6 mm |
d2 | 8 mm |
d3 | 12 mm |
b1 | 20 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |