






€7.90/ pieceexcl. VAT
€9.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.90 | - |
10+ | €4.67 | 40.87% |
25+ | €2.87 | 63.70% |
50+ | €1.82 | 76.92% |
100+ | €1.37 | 82.69% |
200+ | €1.14 | 85.58% |
500+ | €1.05 | 86.78% |
1000+ | €0.99 | 87.50% |
2500+ | €0.91 | 88.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-0608-04 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 4 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 6 mm |
d2 | 8 mm |
d3 | 12 mm |
b1 | 4 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |