






€63.18/ pieceexcl. VAT
€76.45incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.18 | - |
10+ | €46.99 | 25.62% |
25+ | €38.15 | 39.61% |
50+ | €32.85 | 48.00% |
100+ | €30.99 | 50.95% |
200+ | €30.44 | 51.82% |
500+ | €28.16 | 55.43% |
1000+ | €26.62 | 57.86% |
2500+ | €24.64 | 60.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-5055-40 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
Flange diameter | 63 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 50 mm |
d2 | 55 mm |
d3 | 63 mm |
b1 | 40 mm |
b2 | 2 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |