






€7.98/ pieceexcl. VAT
€9.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.98 | - |
10+ | €4.73 | 40.71% |
25+ | €2.93 | 63.33% |
50+ | €1.86 | 76.67% |
100+ | €1.41 | 82.38% |
200+ | €1.18 | 85.24% |
500+ | €1.08 | 86.43% |
1000+ | €1.03 | 87.14% |
2500+ | €0.93 | 88.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-0507-05 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 5 mm |
Flange diameter | 11 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 5 mm |
d2 | 7 mm |
d3 | 11 mm |
b1 | 5 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |