IGUS

IGUS Flange Bearing, XFM Series, iglidur® X Outer sheath, 45 mm Shaft Dia., 58 mm Flange Dia., 2 mm Flange Thk., 50 mm Outside Dia., 50 mm WD

  • ERIKS:13567657
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® X Metric Flange Bearing Type F. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€60.57/ pieceexcl. VAT

€73.29incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€60.57

-

10+

€44.97

25.75%

25+

€36.46

39.81%

50+

€31.37

48.21%

100+

€29.60

51.13%

200+

€29.05

52.04%

500+

€26.87

55.65%

1000+

€25.40

58.06%

2500+

€23.52

61.17%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
XFM-4550-50
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
50 mm
Flange diameter
58 mm
Flange thickness
2 mm
With collar
Yes
d1
45 mm
d2
50 mm
d3
58 mm
b1
50 mm
b2
2 mm
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free