






€32.13/ pieceexcl. VAT
€38.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.13 | - |
10+ | €23.54 | 26.73% |
25+ | €18.91 | 41.16% |
50+ | €16.30 | 49.26% |
100+ | €15.30 | 52.40% |
200+ | €14.88 | 53.70% |
500+ | €13.74 | 57.24% |
1000+ | €12.98 | 59.61% |
2500+ | €12.03 | 62.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 40 mm |
d2 | 44 mm |
d3 | 52 mm |
b1 | 30 mm |
b2 | 2 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |