






€30.19/ pieceexcl. VAT
€36.53incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.19 | - |
10+ | €22.15 | 26.62% |
25+ | €17.77 | 41.16% |
50+ | €15.31 | 49.28% |
100+ | €14.35 | 52.49% |
200+ | €13.97 | 53.74% |
500+ | €12.92 | 57.21% |
1000+ | €12.22 | 59.53% |
2500+ | €11.31 | 62.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-4044-22 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 22 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 40 mm |
d2 | 44 mm |
d3 | 52 mm |
b1 | 22 mm |
b2 | 2 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |