IGUS

IGUS Flange Bearing, XFM Series, iglidur® X Outer sheath, 4 mm Shaft Dia., 9.5 mm Flange Dia., 0.75 mm Flange Thk., 5.5 mm Outside Dia., 6 mm WD

  • ERIKS:13567605
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® X Metric Flange Bearing Type F. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€7.87/ pieceexcl. VAT

€9.52incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.87

-

10+

€4.64

41.06%

25+

€3.27

58.45%

50+

€1.81

77.05%

100+

€1.35

82.85%

200+

€1.16

85.27%

500+

€1.06

86.47%

1000+

€1.03

86.96%

2500+

€0.93

88.16%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
XFM-0405-06
Shaft diameter
4 mm
Outer Diameter
5.5 mm
Width
6 mm
Flange diameter
9.5 mm
Flange thickness
0.75 mm
With collar
Yes
d1
4 mm
d2
5.5 mm
d3
9.5 mm
b1
6 mm
b2
0.75 mm
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free