






€7.77/ pieceexcl. VAT
€9.40incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.77 | - |
10+ | €4.58 | 41.08% |
25+ | €3.19 | 58.92% |
50+ | €1.77 | 77.26% |
100+ | €1.31 | 83.13% |
200+ | €1.12 | 85.57% |
500+ | €1.03 | 86.80% |
1000+ | €0.97 | 87.53% |
2500+ | €0.91 | 88.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-040508-06 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 6 mm |
Flange diameter | 8 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
d1 | 4 mm |
d2 | 5.5 mm |
d3 | 8 mm |
b1 | 6 mm |
b2 | 0.75 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |