






€21.28/ pieceexcl. VAT
€25.75incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.28 | - |
10+ | €15.28 | 28.21% |
25+ | €11.82 | 44.46% |
50+ | €10.32 | 51.52% |
100+ | €9.73 | 54.29% |
200+ | €9.12 | 57.14% |
500+ | €8.23 | 61.34% |
1000+ | €7.79 | 63.39% |
2500+ | €7.26 | 65.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-3539-16 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 16 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 35 mm |
d2 | 39 mm |
d3 | 47 mm |
b1 | 16 mm |
b2 | 2 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |