






€25.35/ pieceexcl. VAT
€30.67incl. VAT
20 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.35 | - |
10+ | €18.03 | 28.86% |
25+ | €14.00 | 44.75% |
50+ | €11.63 | 54.12% |
100+ | €10.74 | 57.65% |
200+ | €10.39 | 59.00% |
500+ | €9.60 | 62.14% |
1000+ | €9.12 | 64.02% |
2500+ | €8.42 | 66.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 35 mm |
d2 | 39 mm |
d3 | 47 mm |
b1 | 26 mm |
b2 | 2 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |