






€23.73/ pieceexcl. VAT
€28.71incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.73 | - |
10+ | €16.80 | 29.22% |
25+ | €12.98 | 45.32% |
50+ | €10.72 | 54.84% |
100+ | €9.88 | 58.37% |
200+ | €9.54 | 59.81% |
500+ | €8.82 | 62.85% |
1000+ | €8.32 | 64.93% |
2500+ | €7.71 | 67.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-3236-26 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 26 mm |
Flange diameter | 45 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 32 mm |
d2 | 36 mm |
d3 | 45 mm |
b1 | 26 mm |
b2 | 2 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |