






€20.20/ pieceexcl. VAT
€24.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.20 | - |
10+ | €14.40 | 28.69% |
25+ | €11.31 | 44.03% |
50+ | €9.58 | 52.59% |
100+ | €8.91 | 55.88% |
200+ | €8.59 | 57.48% |
500+ | €7.94 | 60.68% |
1000+ | €7.39 | 63.41% |
2500+ | €6.78 | 66.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-3236-15 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 15 mm |
Flange diameter | 45 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 32 mm |
d2 | 36 mm |
d3 | 45 mm |
b1 | 15 mm |
b2 | 2 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |