






€21.77/ pieceexcl. VAT
€26.34incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.77 | - |
10+ | €15.30 | 29.76% |
25+ | €11.72 | 46.16% |
50+ | €9.60 | 55.93% |
100+ | €8.82 | 59.51% |
200+ | €8.51 | 60.91% |
500+ | €7.87 | 63.87% |
1000+ | €7.45 | 65.79% |
2500+ | €6.88 | 68.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-3034-26 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 26 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 30 mm |
d2 | 34 mm |
d3 | 42 mm |
b1 | 26 mm |
b2 | 2 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |