






€27.02/ pieceexcl. VAT
€32.69incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.02 | - |
10+ | €19.30 | 28.55% |
25+ | €15.07 | 44.23% |
50+ | €12.56 | 53.52% |
100+ | €11.63 | 56.96% |
200+ | €11.29 | 58.23% |
500+ | €10.49 | 61.18% |
1000+ | €9.99 | 63.01% |
2500+ | €9.31 | 65.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-3034-40 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 40 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 30 mm |
d2 | 34 mm |
d3 | 42 mm |
b1 | 40 mm |
b2 | 2 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |