IGUS

IGUS Flange Bearing, XFM Series, iglidur® X Outer sheath, 30 mm Shaft Dia., 42 mm Flange Dia., 2 mm Flange Thk., 34 mm Outside Dia., 16 mm WD

  • ERIKS:13567651
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® X Metric Flange Bearing Type F. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€17.73/ pieceexcl. VAT

€21.45incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.73

-

10+

€12.54

29.26%

25+

€9.71

45.23%

50+

€8.21

53.70%

100+

€7.58

57.23%

200+

€7.20

59.38%

500+

€6.42

63.77%

1000+

€6.00

66.13%

2500+

€5.80

67.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
XFM-3034-16
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
16 mm
Flange diameter
42 mm
Flange thickness
2 mm
With collar
Yes
d1
30 mm
d2
34 mm
d3
42 mm
b1
16 mm
b2
2 mm
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free