






€5.91/ pieceexcl. VAT
€7.15incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.91 | - |
10+ | €3.46 | 41.48% |
25+ | €2.17 | 63.34% |
50+ | €1.54 | 73.95% |
100+ | €1.24 | 79.10% |
200+ | €0.99 | 83.28% |
500+ | €0.93 | 84.24% |
1000+ | €0.87 | 85.21% |
2500+ | €0.82 | 86.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-0304-05 |
Shaft diameter | 3 mm |
Outer Diameter | 4.5 mm |
Width | 5 mm |
Flange diameter | 7.5 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
d1 | 3 mm |
d2 | 4.5 mm |
d3 | 7.5 mm |
b1 | 5 mm |
b2 | 0.75 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |