






€13.47/ pieceexcl. VAT
€16.30incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.47 | - |
10+ | €8.91 | 33.85% |
25+ | €6.44 | 52.19% |
50+ | €4.94 | 63.33% |
100+ | €4.35 | 67.70% |
200+ | €4.09 | 69.68% |
500+ | €3.80 | 71.79% |
1000+ | €3.55 | 73.62% |
2500+ | €3.29 | 75.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-2528-21 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 28 mm |
d3 | 35 mm |
b1 | 21 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |