






€13.05/ pieceexcl. VAT
€15.79incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.05 | - |
10+ | €8.57 | 34.35% |
25+ | €6.10 | 53.28% |
50+ | €4.58 | 64.92% |
100+ | €3.99 | 69.43% |
200+ | €3.82 | 70.74% |
500+ | €3.44 | 73.65% |
1000+ | €3.23 | 75.25% |
2500+ | €2.91 | 77.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-2528-16 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 16.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 28 mm |
d3 | 35 mm |
b1 | 16.5 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |