






€12.84/ pieceexcl. VAT
€15.54incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.84 | - |
10+ | €8.28 | 35.50% |
25+ | €5.81 | 54.73% |
50+ | €4.31 | 66.42% |
100+ | €3.76 | 70.71% |
200+ | €3.48 | 72.93% |
500+ | €3.17 | 75.30% |
1000+ | €2.93 | 77.22% |
2500+ | €2.66 | 79.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-2528-13 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 13.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 28 mm |
d3 | 35 mm |
b1 | 13.5 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |