






€11.51/ pieceexcl. VAT
€13.93incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.51 | - |
10+ | €7.81 | 32.18% |
25+ | €5.78 | 49.83% |
50+ | €4.73 | 58.91% |
100+ | €4.28 | 62.87% |
200+ | €4.01 | 65.18% |
500+ | €3.76 | 67.33% |
1000+ | €3.46 | 69.97% |
2500+ | €3.21 | 72.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-252833-08 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 8 mm |
Flange diameter | 33 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 28 mm |
d3 | 33 mm |
b1 | 8 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |