






€12.39/ pieceexcl. VAT
€14.99incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.39 | - |
10+ | €8.11 | 34.51% |
25+ | €5.76 | 53.53% |
50+ | €4.33 | 65.03% |
100+ | €3.80 | 69.33% |
200+ | €3.52 | 71.63% |
500+ | €3.23 | 73.93% |
1000+ | €3.10 | 75.00% |
2500+ | €2.83 | 77.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-2023-16 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 16.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 20 mm |
d2 | 23 mm |
d3 | 30 mm |
b1 | 16.5 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |