IGUS

IGUS Flange Bearing, XFM Series, iglidur® X Outer sheath, 20 mm Shaft Dia., 30 mm Flange Dia., 1.5 mm Flange Thk., 23 mm Outside Dia., 7.5 mm WD

  • ERIKS:13567642
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10.20/ pieceexcl. VAT

€12.34incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.20

-

10+

€6.76

33.71%

25+

€4.92

51.77%

50+

€3.99

60.89%

100+

€3.55

65.18%

200+

€3.29

67.78%

500+

€3.06

70.02%

1000+

€2.87

71.88%

2500+

€2.64

74.12%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
XFM-2023-075
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
7.5 mm
Flange diameter
30 mm
Flange thickness
1.5 mm
With collar
Yes
d1
20 mm
d2
23 mm
d3
30 mm
b1
7.5 mm
b2
1.5 mm
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free