






€10.15/ pieceexcl. VAT
€12.28incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.15 | - |
10+ | €6.42 | 36.70% |
25+ | €4.88 | 51.87% |
50+ | €3.14 | 69.10% |
100+ | €2.60 | 74.34% |
200+ | €2.43 | 76.03% |
500+ | €2.19 | 78.46% |
1000+ | €2.11 | 79.21% |
2500+ | €1.92 | 81.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-1820-22 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 22 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 18 mm |
d2 | 20 mm |
d3 | 26 mm |
b1 | 22 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |