IGUS

IGUS Flange Bearing, XFM Series, iglidur® X Outer sheath, 18 mm Shaft Dia., 26 mm Flange Dia., 1 mm Flange Thk., 20 mm Outside Dia., 17 mm WD

  • ERIKS:13567639
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® X Metric Flange Bearing Type F. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€10.05/ pieceexcl. VAT

€12.16incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.05

-

10+

€6.31

37.24%

25+

€4.75

52.74%

50+

€3.06

69.57%

100+

€2.53

74.86%

200+

€2.26

77.50%

500+

€2.11

79.02%

1000+

€2.00

80.15%

2500+

€1.84

81.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
XFM-1820-17
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
17 mm
Flange diameter
26 mm
Flange thickness
1 mm
With collar
Yes
d1
18 mm
d2
20 mm
d3
26 mm
b1
17 mm
b2
1 mm
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free