






€10.01/ pieceexcl. VAT
€12.11incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.01 | - |
10+ | €6.29 | 37.19% |
25+ | €4.66 | 53.51% |
50+ | €3.00 | 70.02% |
100+ | €2.51 | 74.95% |
200+ | €2.13 | 78.75% |
500+ | €1.98 | 80.27% |
1000+ | €1.86 | 81.40% |
2500+ | €1.73 | 82.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-1820-12 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 12 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 18 mm |
d2 | 20 mm |
d3 | 26 mm |
b1 | 12 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |