






€9.79/ pieceexcl. VAT
€11.85incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.79 | - |
10+ | €6.10 | 37.67% |
25+ | €4.09 | 58.25% |
50+ | €2.87 | 70.68% |
100+ | €2.41 | 75.34% |
200+ | €2.13 | 78.25% |
500+ | €1.98 | 79.81% |
1000+ | €1.86 | 80.97% |
2500+ | €1.73 | 82.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 16 mm |
d2 | 18 mm |
d3 | 24 mm |
b1 | 17 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |