






€9.69/ pieceexcl. VAT
€11.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.69 | - |
10+ | €6.02 | 37.84% |
25+ | €4.03 | 58.43% |
50+ | €2.81 | 70.98% |
100+ | €2.32 | 76.08% |
200+ | €2.01 | 79.22% |
500+ | €1.86 | 80.78% |
1000+ | €1.77 | 81.76% |
2500+ | €1.58 | 83.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-1618-12 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 16 mm |
d2 | 18 mm |
d3 | 24 mm |
b1 | 12 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |