






€9.67/ pieceexcl. VAT
€11.70incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.67 | - |
10+ | €6.02 | 37.72% |
25+ | €4.03 | 58.35% |
50+ | €2.81 | 70.92% |
100+ | €2.32 | 76.03% |
200+ | €2.09 | 78.39% |
500+ | €1.92 | 80.16% |
1000+ | €1.82 | 81.14% |
2500+ | €1.67 | 82.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-1517-17 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 17 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 15 mm |
d2 | 17 mm |
d3 | 23 mm |
b1 | 17 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |