IGUS

IGUS Flange Bearing, XFM Series, iglidur® X Outer sheath, 15 mm Shaft Dia., 23 mm Flange Dia., 1 mm Flange Thk., 17 mm Outside Dia., 12 mm WD

  • ERIKS:13567634
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® X Metric Flange Bearing Type F. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€9.54/ pieceexcl. VAT

€11.54incl. VAT

80 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.54

-

10+

€5.95

37.65%

25+

€4.35

54.38%

50+

€2.76

71.12%

100+

€2.24

76.49%

200+

€1.92

79.88%

500+

€1.79

81.27%

1000+

€1.67

82.47%

2500+

€1.54

83.86%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
XFM-1517-12
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
12 mm
Flange diameter
23 mm
Flange thickness
1 mm
With collar
Yes
d1
15 mm
d2
17 mm
d3
23 mm
b1
12 mm
b2
1 mm
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free