IGUS

IGUS Flange Bearing, XFM Series, iglidur® X Outer sheath, 15 mm Shaft Dia., 23 mm Flange Dia., 1 mm Flange Thk., 17 mm Outside Dia., 9 mm WD

  • ERIKS:13567633
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€9.22/ pieceexcl. VAT

€11.16incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.22

-

10+

€5.64

38.76%

25+

€3.78

58.97%

50+

€2.55

72.37%

100+

€2.15

76.70%

200+

€1.84

80.00%

500+

€1.71

81.44%

1000+

€1.62

82.47%

2500+

€1.48

83.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
XFM-1517-09
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
9 mm
Flange diameter
23 mm
Flange thickness
1 mm
With collar
Yes
d1
15 mm
d2
17 mm
d3
23 mm
b1
9 mm
b2
1 mm
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free