






€8.87/ pieceexcl. VAT
€10.73incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.87 | - |
10+ | €5.36 | 39.61% |
25+ | €3.19 | 64.03% |
50+ | €2.34 | 73.66% |
100+ | €2.07 | 76.66% |
200+ | €1.77 | 80.09% |
500+ | €1.62 | 81.80% |
1000+ | €1.52 | 82.87% |
2500+ | €1.41 | 84.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-1517-06 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 6 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 15 mm |
d2 | 17 mm |
d3 | 23 mm |
b1 | 6 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |