IGUS

IGUS Flange Bearing, XFM Series, iglidur® X Outer sheath, 14 mm Shaft Dia., 22 mm Flange Dia., 1 mm Flange Thk., 16 mm Outside Dia., 17 mm WD

  • ERIKS:13567631
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Iglidur® X Metric Flange Bearing Type F. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€9.54/ pieceexcl. VAT

€11.54incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.54

-

10+

€5.95

37.65%

25+

€3.93

58.76%

50+

€2.76

71.12%

100+

€2.24

76.49%

200+

€2.00

79.08%

500+

€1.86

80.48%

1000+

€1.77

81.47%

2500+

€1.62

83.07%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
XFM-1416-17
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
17 mm
Flange diameter
22 mm
Flange thickness
1 mm
With collar
Yes
d1
14 mm
d2
16 mm
d3
22 mm
b1
17 mm
b2
1 mm
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free