






€9.22/ pieceexcl. VAT
€11.16incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.22 | - |
10+ | €5.66 | 38.56% |
25+ | €3.25 | 64.74% |
50+ | €2.53 | 72.58% |
100+ | €2.17 | 76.49% |
200+ | €1.84 | 80.00% |
500+ | €1.71 | 81.44% |
1000+ | €1.58 | 82.89% |
2500+ | €1.48 | 83.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-1416-10 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 10 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 14 mm |
d2 | 16 mm |
d3 | 22 mm |
b1 | 10 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |