IGUS

IGUS Flange Bearing, XFM Series, iglidur® X Outer sheath, 12 mm Shaft Dia., 20 mm Flange Dia., 1 mm Flange Thk., 14 mm Outside Dia., 17 mm WD

  • ERIKS:13567626
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10.24/ pieceexcl. VAT

€12.39incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.24

-

10+

€6.86

33.02%

25+

€4.98

51.39%

50+

€3.36

67.16%

100+

€3.08

69.94%

200+

€2.58

74.77%

500+

€2.41

76.44%

1000+

€2.28

77.74%

2500+

€2.11

79.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Type
Flange Bearing
Manufacturer ID
XFM-1214-17
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
17 mm
Flange diameter
20 mm
Flange thickness
1 mm
With collar
Yes
d1
12 mm
d2
14 mm
d3
20 mm
b1
17 mm
b2
1 mm
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free