






€10.20/ pieceexcl. VAT
€12.34incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.20 | - |
10+ | €6.76 | 33.71% |
25+ | €4.92 | 51.77% |
50+ | €3.29 | 67.78% |
100+ | €2.95 | 71.14% |
200+ | €2.53 | 75.23% |
500+ | €2.32 | 77.28% |
1000+ | €2.20 | 78.40% |
2500+ | €2.03 | 80.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-1214-15 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 20 mm |
b1 | 15 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |