






€9.58/ pieceexcl. VAT
€11.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.58 | - |
10+ | €5.91 | 38.29% |
25+ | €3.88 | 59.52% |
50+ | €2.72 | 71.63% |
100+ | €2.20 | 76.98% |
200+ | €1.94 | 79.76% |
500+ | €1.81 | 81.15% |
1000+ | €1.71 | 82.14% |
2500+ | €1.56 | 83.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-1012-17 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 17 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 10 mm |
d2 | 12 mm |
d3 | 18 mm |
b1 | 17 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |