






€9.03/ pieceexcl. VAT
€10.93incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.03 | - |
10+ | €5.47 | 39.37% |
25+ | €3.80 | 57.89% |
50+ | €2.43 | 73.05% |
100+ | €1.98 | 78.11% |
200+ | €1.67 | 81.47% |
500+ | €1.54 | 82.95% |
1000+ | €1.48 | 83.58% |
2500+ | €1.37 | 84.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-1012-12 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 10 mm |
d2 | 12 mm |
d3 | 18 mm |
b1 | 12 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |