






€8.23/ pieceexcl. VAT
€9.96incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.23 | - |
10+ | €4.94 | 39.95% |
25+ | €3.52 | 57.27% |
50+ | €2.01 | 75.52% |
100+ | €1.56 | 81.06% |
200+ | €1.31 | 84.06% |
500+ | €1.22 | 85.22% |
1000+ | €1.16 | 85.91% |
2500+ | €1.06 | 87.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-1012-07 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 7 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 10 mm |
d2 | 12 mm |
d3 | 18 mm |
b1 | 7 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |